2 in. Bolt Carbon Steel Coupling
Model 422 2 in. Bolt Carbon Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-285, ASTM A-283, ASTM A-36, ASTM D-2000
- AWWA:
- AWWA C-213, AWWA C-219
- Clean Bagged:
- No
- Collection:
- Model 422
- End Connection 1:
- Bolt
- End Connection 2:
- Bolt
- End Connections:
- Bolt
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- Length:
- 12
- Material:
- Carbon Steel
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 260 psi
- UL Listed:
- Yes