1-1/2 in. IPS Flexible Coupling
Model 926 1-1/2 in. IPS Flexible Coupling
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Simple, quick installation of 1-1/2 in and 2 in flanged meters
- Meter coupling eliminates pipe threading and need of precise cutting or alignment of pipe
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Residential
- Collection:
- Model 926
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- Length:
- 1-3/4
- Material:
- Ductile Iron, Rubber
- Material Type:
- Nitrile
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Range (in):
- 1.50 in - 1.90 in
- UL Listed:
- Yes