This product requires certification to purchase.

2 in. IPS Flexible Coupling

Smith-Blair

Model 926 2 in. IPS Flexible Coupling

  • Fast #
  • Part #S92600000250000
  • Item #231959
  • Manufacturer Part #92600000250000
5 out of 5 Customer Rating
Brand image
Smith-Blair

Model 926 2 in. IPS Flexible Coupling

  • Fast #
  • Part #S92600000250000
  • Item #231959
  • Manufacturer Part #92600000250000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Simple, quick installation of 1-1/2 in and 2 in flanged meters
  • Meter coupling eliminates pipe threading and need of precise cutting or alignment of pipe
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000
Application:
Residential
Collection:
Model 926
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Coupling
Length:
1-3/4
Material:
Ductile Iron, Rubber
Material Type:
Nitrile
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Range (in):
2.00 in - 2.13 in
UL Listed:
Yes