10 in. Fusion Bonded Epoxy Clamp 10 - 12.20 in. Sleeve Coupling
Omni 441 Series 10 in. Fusion Bonded Epoxy Clamp 10 - 12.20 in. Sleeve Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 80-55-06, ASTM D-2000
- Application:
- Carbon Steel Pipe, Stainless Steel Pipe, Ductile Iron Pipe, Asbestos Cement Pipe, PVC, HDPE Pipe
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Omni 441 Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 10
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling
- Length:
- 6
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- Pressure - High:
- 250
- Range (in):
- 10 in - 12.20 in
- Weight:
- 47