This product requires certification to purchase.

8 in. Flexi-Coat® Fusion Bonded Epoxy Ductile Iron Flange Adapter

Smith-Blair

Omni™ 8 in. Flexi-Coat® Fusion Bonded Epoxy Ductile Iron Flange Adapter

  • Fast #
  • Part #S91290094008100
  • Item #2139171
  • Manufacturer Part #91290094008100
3.1 out of 5 Customer Rating
Brand image
Smith-Blair

Omni™ 8 in. Flexi-Coat® Fusion Bonded Epoxy Ductile Iron Flange Adapter

  • Fast #
  • Part #S91290094008100
  • Item #2139171
  • Manufacturer Part #91290094008100
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Heavy cast ductile iron parts for long life
  • Provides a quick means of removing and reinstalling a flanged fitting already in line
  • Compatible with Omni coupling system gaskets to give your inventory more flexibility
  • One body per nominal pipe size takes the guess work out of deciding which body to choose, just add the correct color flanges and Omni gasket
  • Coupling end helps relieve stress, absorbs vibration and accepts deflection in the piping system
  • No need for field fabrications, FCA ’s work with plain-end pipe to make the flanged connection
  • Most applications are stab fit making installation easy
  • No disassembly required for other application types
  • Follower flanges are color coded by general pipe type. blue for ductile O.D., red for iron pipe size O.D. and grey for asbestos cement O.D
  • For joining plain end pipe to flanged valves and fittings
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Class 125, ANSI Class 150
ASTM:
ASTM A-193 Grade B7, ASTM A-536, ASTM D-2000
Application:
Asbestos Cement Pipe, Carbon Steel Pipe, Cast Iron Pipe, Ductile Iron Pipe, PVC Pipe, Steel Pipe
Coating:
Flexi-Coat Fusion Bonded Epoxy
Collection:
Omni™
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Flange Adapter, Straight
Length:
5-7/8 in
Material:
Ductile Iron, Low Alloy Steel, Rubber
Material Type:
Buna-N
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Range (in):
9.05 in - 9.4 in
UL Listed:
Yes