This product requires certification to purchase.

8 in. Flexi-Coat® Fusion Bonded Epoxy Restraint Joint 9.05 - 9.45 in. Ductile Iron Coupling

Smith-Blair

Omni™ 8 in. Flexi-Coat® Fusion Bonded Epoxy Restraint Joint 9.05 - 9.45 in. Ductile Iron Coupling

  • Fast #
  • Part #S44100000945900
  • Item #20322
  • Manufacturer Part #44100000945900
4 out of 5 Customer Rating
Brand image
Smith-Blair

Omni™ 8 in. Flexi-Coat® Fusion Bonded Epoxy Restraint Joint 9.05 - 9.45 in. Ductile Iron Coupling

  • Fast #
  • Part #S44100000945900
  • Item #20322
  • Manufacturer Part #44100000945900
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Heavy cast ductile iron parts for long life
  • Flanges and gaskets can be mixed and matched on the same size nominal sleeve
  • Most coupling are stab fit, making installation a breeze, no disassembly is required
  • Up to 1.65 in. of range with a single gasket and flange, reducing the need for large coupling inventories
  • Meets applicable AWWA C-219 standards
  • Gaskets and flanges are permanently marked with a part number and range to facilitate proper selection
  • Sleeves are available in a variety of lengths, and custom length steel sleeves are available for special applications
  • Flanges are color coded by pipe type
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 61-G, ANSI A21.11
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2000
Application:
Asbestos Cement Pipe, Carbon Steel Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Stainless Steel Pipe
Coating:
Fusion Bonded Epoxy
Collection:
Omni™
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
No
Fitting Size 1:
8
Fitting Size 2:
8
Fitting Sizes:
8 in
Fitting Type:
Coupling
Length:
9-1/2
Material:
Ductile Iron, HSLA Carbon Steel, Rubber
Material Type:
Buna-N
NSF:
NSF 372, NSF 61, NSF 61-G
NSF Certified:
Yes
Pressure - High:
250
Range (in):
9.05 in - 9.45 in
UL Listed:
Yes
Weight:
31