3 x 6 in. Stainless Steel Repair Clamp
Redi-Clamp® 3 x 6 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The 245<CQUOTA/>s gasket has finely gridded surfaces that conform to irregularities on the pipe surface and provide superior sealing on rough or pitted areas
- Drop-in bolts help ease installation
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-108, ASTM A-240, ASTM A-307, ASTM A-536, ASTM D-2000, ASTM F-1941-10
- AWWA:
- AWWA C-213
- Application:
- Steel Pipe, PVC Pipe, HDPE Pipe, Copper Pipe
- Coating:
- Flexi-Coat Fusion Bonded Epoxy, Electrogalvanized, Zinc
- Collection:
- Redi-Clamp®
- Fits Pipe Size:
- 3 in
- Length:
- 6 in
- Material:
- Stainless Steel, Ductile Iron, Carbon Steel, Rubber
- Material Type:
- 304, NBR
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 3 in - 3.5 in
- UL Listed:
- Yes
- Weight:
- 2.6 lb