16 x 6 in. Mechanical Joint 304 Stainless Steel Tapping Sleeve
Series 665 16 x 6 in. Mechanical Joint 304 Stainless Steel Tapping Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Certified to NSF®/ANSI 61-G
- Easy to install
- Range helps reduce inventory
- Meets applicable AWWA C223 Standards
- Molded-in ring in the gasket to ensure effective sealing
- Nylon washers to improve bolt torque capability
- Heavy gauge, all-stainless steel body for rugged performance
- Fully chemically passivated for maximum corrosion protection
- 3/4" test outlet to allow hydrostatic pressure test before tapping the pipe
- 360° seal provides maximum support and reinforcement around the pipe in case of pipe break
Documents
Specifications
- ANSI:
- ANSI 150, ANSI 372 , ANSI 61-G
- AWWA:
- AWWA C-223, AWWA C-228
- Collection:
- Series 665
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Tapping Sleeve
- MSS:
- MSS SP-60
- Material:
- Rubber, Stainless Steel
- Material Type:
- Buna-N, NBR, 304
- NSF:
- NSF 372, NSF 61-G
- NSF Certified:
- Yes
- Range (in):
- 17.40 in - 17.80 in
- Tap Size:
- 6 in
- UL Listed:
- Yes