This product requires certification to purchase.

4 x 3 in. Flanged x Gasket Reducing Carbon Steel Adapter

Smith-Blair

Superflange™ Series 7200 4 x 3 in. Flanged x Gasket Reducing Carbon Steel Adapter

  • Fast #
  • Part #S91404800300031
  • Item #1714068
  • Manufacturer Part #91404800300031
3.4 out of 5 Customer Rating
Brand image
Smith-Blair

Superflange™ Series 7200 4 x 3 in. Flanged x Gasket Reducing Carbon Steel Adapter

  • Fast #
  • Part #S91404800300031
  • Item #1714068
  • Manufacturer Part #91404800300031
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Meets applicable AWWA C219 standards
  • Pressure rated at 150 psi +/- working pressure according to design
  • Available in straight (913) or reducing (914) styles to fit your needs
  • Provides a quick means of removing and reinstalling flanged fitting already in line
  • Optional anchor studs provide joint restraint capability to secure the plain pipe end
  • No need for field fabrications. FCA’s work with plain-end pipe to make the flanged connection
  • Coupling end helps relieve stress, absorb vibration and accept deflection in the piping system
  • Requires Certification

Specifications

Collection:
Superflange™ Series 7200
End Connection 1:
Flanged
End Connection 2:
Gasket
End Connections:
Flanged x Gasket
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Adapter, Reducing
Material:
Carbon Steel, Ductile Iron, Rubber
Material Type:
Buna-N
NSF Certified:
Yes
UL Listed:
Yes
Weight:
18 lb