12 in. Bolt Flexi-Coat® Fusion Bonded Epoxy Carbon Steel Oversize Coupling
Top Bolt® 12 in. Bolt Flexi-Coat® Fusion Bonded Epoxy Carbon Steel Oversize Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Removable inner gasket for larger O.D.s
- Bi-directional inner gasket can be reinstalled
- Corrugated armor reduces friction between gasket and armor, thus allowing better gasket seating; prevents armor from gouging flange finish, thus reducing possible corrosion point
- Wide range up to 1.31 inches
- Reduces inventory by having wide range
- Deflection 4° per end
- Lightweight
- Stab insertion of pipe ends
- Corrosion resistant Flexi-Coat® Epoxy Finish
- Epoxy coated 304 Stainless Steel hardware and fluoropolymer coated nuts to reduce galling
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Clean Bagged:
- No
- Coating:
- Flexi-Coat Fusion Bonded Epoxy
- Collection:
- Top Bolt®
- End Connection 1:
- Bolt
- End Connection 2:
- Bolt
- End Connections:
- Bolt
- FM Approved:
- No
- Fitting Size 1:
- 12
- Fitting Size 2:
- 12
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 8
- Material:
- Carbon Steel, Rubber, Stainless Steel
- Material Type:
- 304, Buna-N
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- Yes