3 x 5 in. Grooved Schedule 40 Domestic Galvanized Carbon Steel Nipple
3 x 5 in. Grooved Schedule 40 Domestic Galvanized Carbon Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Nipple
- Length:
- 5 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 40