This product requires certification to purchase.

4 in. Flanged Ductile Iron C153 Adapter

Smith-Cooper

4 in. Flanged Ductile Iron C153 Adapter

  • Fast #
  • Part #SC4326000006
  • Item #3884053
  • Manufacturer Part #4326000006
4.8 out of 5 Customer Rating
Brand image
Smith-Cooper

4 in. Flanged Ductile Iron C153 Adapter

  • Fast #
  • Part #SC4326000006
  • Item #3884053
  • Manufacturer Part #4326000006
4.8 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536, ASTM A-153 Grade 65-45-12
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Length:
9 in
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
Yes
UPC:
092201336125