This product requires certification to purchase.

4 x 3-1/2 in. Grooved Schedule 40 Domestic Galvanized Carbon Steel Nipple

Smith-Cooper

4 x 3-1/2 in. Grooved Schedule 40 Domestic Galvanized Carbon Steel Nipple

  • Fast #
  • Part #GGRVNPN
  • Item #9517858
  • Manufacturer Part #0331752015
5 out of 5 Customer Rating
Brand image
Smith-Cooper

4 x 3-1/2 in. Grooved Schedule 40 Domestic Galvanized Carbon Steel Nipple

  • Fast #
  • Part #GGRVNPN
  • Item #9517858
  • Manufacturer Part #0331752015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Nipple
Length:
3-1/2
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
40
UPC:
652808109647