This product requires certification to purchase.

1 x 2 - 2-1/2 in. 300# Carbon Steel Threadolet

Smith-Cooper

Cooplet® 1 x 2 - 2-1/2 in. 300# Carbon Steel Threadolet

  • Fast #
  • Part #SC4360000690
  • Item #2924277
  • Manufacturer Part #61FT1010020
4 out of 5 Customer Rating
Brand image
Smith-Cooper

Cooplet® 1 x 2 - 2-1/2 in. 300# Carbon Steel Threadolet

  • Fast #
  • Part #SC4360000690
  • Item #2924277
  • Manufacturer Part #61FT1010020
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200 Pallet: 7200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Fittings are 100% air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
2 in - 2-1/2 in
Outlet Size (in)
1 in
Pressure Class
300#
Characteristics & Features
Collection
Cooplet®
Fitting Type
Threadolet
Material
Carbon Steel
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.11
ASTM
ASTM A-106
FM Approved
Yes
Origin
Domestic
UL Listed
Yes
UPC
092201316004