This product requires certification to purchase.

2 x 3 in. Grooved 300# Carbon Steel Weldolet

Smith-Cooper

Cooplet® 2 x 3 in. Grooved 300# Carbon Steel Weldolet

  • Fast #
  • Part #SC4360000150
  • Item #3775997
  • Manufacturer Part #4360000150
5 out of 5 Customer Rating
Brand image
Smith-Cooper

Cooplet® 2 x 3 in. Grooved 300# Carbon Steel Weldolet

  • Fast #
  • Part #SC4360000150
  • Item #3775997
  • Manufacturer Part #4360000150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 16 Case: 32 Pallet: 1152
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Fittings are 100% air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
3 in
Outlet Size (in)
2 in
Pressure Class
300#
Characteristics & Features
Collection
Cooplet®
Fitting Type
Weldolet
Material
Carbon Steel
Warranty & Product Information
ASME
ASME B16.11
ASTM
ASTM A-106
FM Approved
Yes
Origin
Global
UL Listed
Yes
UPC
092201316424