This product requires certification to purchase.

2 x 8 in. Grooved 300# Carbon Steel Weldolet

Smith-Cooper

Cooplet® 2 x 8 in. Grooved 300# Carbon Steel Weldolet

  • Fast #
  • Part #SC4360000180
  • Item #3775978
  • Manufacturer Part #61CG1020080
4.3 out of 5 Customer Rating
Brand image
Smith-Cooper

Cooplet® 2 x 8 in. Grooved 300# Carbon Steel Weldolet

  • Fast #
  • Part #SC4360000180
  • Item #3775978
  • Manufacturer Part #61CG1020080
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 16 Case: 32 Pallet: 1152
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
8 in
Outlet Size (in)
2 in
Pressure Class
300#
Characteristics & Features
Collection
Cooplet®
Fitting Type
Weldolet
Material
Carbon Steel
Warranty & Product Information
ASME
ASME B16.11
ASTM
ASTM A-106
FM Approved
Yes
Origin
Global
UL Listed
Yes
UPC
092201316455