This product requires certification to purchase.

1.5 x 3 in. Threaded 300# Carbon Steel Threadolet

Smith-Cooper

Fig 61FT 1.5 x 3 in. Threaded 300# Carbon Steel Threadolet

  • Fast #
  • Part #SC4360000800
  • Item #2924328
  • Manufacturer Part #61FT1014030
3.7 out of 5 Customer Rating
Brand image
Smith-Cooper

Fig 61FT 1.5 x 3 in. Threaded 300# Carbon Steel Threadolet

  • Fast #
  • Part #SC4360000800
  • Item #2924328
  • Manufacturer Part #61FT1014030
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 100 Pallet: 3600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Fittings are 100% air tested
  • Independent lab verification that fittings meet applicable chemical and physical properties
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
3 in
Outlet Size (in)
1.5 in
Pressure Class
300#
Characteristics & Features
Clean Bagged
No
Collection
Fig 61FT
Fitting Type
Threadolet
Material
Carbon Steel
Warranty & Product Information
Application
Schedule 10 Pipe, Schedule 40 Pipe
ASME
ASME B1.20.1
ASTM
ASTM A-106
FM Approved
Yes
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
Yes
UPC
092201316110