10 in. Flanged Brass OS&Y Resilient Wedge Gate Valve
Series 017135FW 10 in. Flanged Brass OS&Y Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-124 C37700, ASTM B-584
- AWWA:
- AWWA C-515, AWWA C-550
- Application:
- Commercial, Residential, Cold Working Pressure
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Series 017135FW
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Length:
- 13 in
- Material:
- Ductile Iron, Plastic, Rubber, Stainless Steel
- Material Type:
- 304, EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure Class:
- 300#
- UL Listed:
- Yes
- UPC:
- 092201429315
- Valve Body Material:
- Ductile Iron
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Hand Wheel
- Valve Size:
- 10 in
- Valve Stem:
- Resilient Wedge
- Valve Type:
- Resilient Wedge Gate Valve
- Weight:
- 296 lb