This product requires certification to purchase.

8 in. Flanged Brass OS&Y Resilient Wedge Gate Valve

Smith-Cooper

Series 017135FW 8 in. Flanged Brass OS&Y Resilient Wedge Gate Valve

  • Fast #
  • Part #SC4349003840
  • Item #7386912
  • Manufacturer Part #4349003840
3.3 out of 5 Customer Rating
Brand image
Smith-Cooper

Series 017135FW 8 in. Flanged Brass OS&Y Resilient Wedge Gate Valve

  • Fast #
  • Part #SC4349003840
  • Item #7386912
  • Manufacturer Part #4349003840
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM B-124 C37700, ASTM B-584
AWWA:
AWWA C-515, AWWA C-550
Application:
Commercial, Residential, Cold Working Pressure
Coating:
Fusion Bonded Epoxy
Collection:
Series 017135FW
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Length:
11-1/2 in
Material:
Ductile Iron, Plastic, Rubber, Stainless Steel
Material Type:
304, EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure Class:
300#
UL Listed:
Yes
UPC:
092201429308
Valve Body Material:
Ductile Iron
Valve Bonnet Type:
Bolted
Valve Operator:
Hand Wheel
Valve Size:
8 in
Valve Stem:
Resilient Wedge
Valve Type:
Resilient Wedge Gate Valve
Weight:
201 lb