1/2 in. Plastic Slip Ball Valve
Series 02939122 1/2 in. Plastic Slip Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Series 02939122
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Handle Material:
- ABS
- Height:
- 2-23/50 in
- IAPMO Listed:
- No
- Length:
- 3-4/25 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - High:
- 150
- UL Listed:
- No
- UPC:
- 092201134073
- Valve Operator:
- T-Handle
- Valve Seat Material:
- PTFE, Santoprene
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 0.2 lb