This product requires certification to purchase.

1 in. Stainless Steel Threaded Swing Check Valve

Smith-Cooper

Series 20276 1 in. Stainless Steel Threaded Swing Check Valve

  • Fast #
  • Part #SC4371000540
  • Item #7517474
  • Manufacturer Part #4371000540
5 out of 5 Customer Rating
Brand image
Smith-Cooper

Series 20276 1 in. Stainless Steel Threaded Swing Check Valve

  • Fast #
  • Part #SC4371000540
  • Item #7517474
  • Manufacturer Part #4371000540
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • 200 WOG
  • 316 stainless steel
  • Threaded in cap
  • Threaded or socket weld ends
  • Hydrostatic shell test at 300 psi
  • Uni-directional shut-off
  • Requires Certification

Documents


Specifications

Collection:
Series 20276
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001:2015
Length:
3-51/100 in
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
350
NSF Certified:
No
Pressure - High:
200
Pressure Class:
200#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
092201388926
Valve Body Material:
Stainless Steel
Valve Body Style:
Swing
Valve Disc Material:
316 Stainless Steel
Valve Size:
1 in
Valve Type:
Swing Check Valve