This product requires certification to purchase.

1/2 in. Forged Steel Socket Weld Gate Valve

Smith-Cooper

Series 3483 1/2 in. Forged Steel Socket Weld Gate Valve

  • Fast #
  • Part #SC4371003420
  • Item #9532125
  • Manufacturer Part #4371003420
3.4 out of 5 Customer Rating
Brand image
Smith-Cooper

Series 3483 1/2 in. Forged Steel Socket Weld Gate Valve

  • Fast #
  • Part #SC4371003420
  • Item #9532125
  • Manufacturer Part #4371003420
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Outside screw and yoke (OS&Y) - rising stem design
  • Bi-directional shut-off
  • Size range: NPS 1/4"-2" (DN 8-50)
  • Pressure class: ASME Class 800
  • Body materials: Forged ASTM A105N steel (Trim 8), forged ASTM A182 stainless steel (Trim 12)
  • Standards: API 602, NACE MR0175
  • End connections: Threaded, socket weld
  • Requires Certification

Documents


Specifications

API:
API 598, API 602
ASME:
ASME B16.11
ASTM:
ASTM A105
Collection:
Series 3483
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Handle Material:
Carbon Steel
Length:
3-11/100 in
Material:
Forged Steel
Pressure Class:
800#
Recommended Valve Application:
Industrial
Valve Body Material:
Forged Steel
Valve Body Style:
Socket Weld
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Seat Material:
Stellite
Valve Size:
1/2 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
4.9 lb