1/2 in. Forged Brass Full Port Threaded Ball Valve
Series 8155 1/2 in. Forged Brass Full Port Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 600 lb. cwp, 150 lb. wsp
- Full port
- Forged brass body
- Blow-out proof stem
- CSA approved under z21.15a for 3/4 psig (3/4" - 2")
- CSA approved under 3-88 for 5 psig (3/4"- 2")
- ISO 9001:2008 manufacturer
Specifications
- ASTM:
- ASTM A-283
- CSA Certified:
- CSA Z21.15A
- Collection:
- Series 8155
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Material:
- Forged Steel
- ISO:
- ISO 9001:2008, ISO 9001:2015
- Length:
- 2-7/100 in
- Material:
- Forged Brass, Plastic
- Material Type:
- PTFE
- Pressure Class:
- 600#
- UPC:
- 092201120502
- Valve Body Material:
- Forged Brass
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.5 lb