This product requires certification to purchase.

1-1/2 in. Forged Brass Full Port Threaded Ball Valve

Smith-Cooper

Series 8155 1-1/2 in. Forged Brass Full Port Threaded Ball Valve

  • Fast #
  • Part #SC4347001380
  • Item #9532047
  • Manufacturer Part #4347001380
3.7 out of 5 Customer Rating
Brand image
Smith-Cooper

Series 8155 1-1/2 in. Forged Brass Full Port Threaded Ball Valve

  • Fast #
  • Part #SC4347001380
  • Item #9532047
  • Manufacturer Part #4347001380
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 600 lb. cwp, 150 lb. wsp
  • Full port
  • Forged brass body
  • Blow-out proof stem
  • CSA approved under z21.15a for 3/4 psig (3/4" - 2")
  • CSA approved under 3-88 for 5 psig (3/4"- 2")
  • ISO 9001:2008 manufacturer
  • Requires Certification

Specifications

ASTM:
ASTM A-283
CSA Certified:
CSA Z21.15A
Collection:
Series 8155
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Handle Material:
Forged Steel
ISO:
ISO 9001:2008, ISO 9001:2015
Length:
3-31/50
Material:
Forged Brass, Plastic
Material Type:
PTFE
Pressure Class:
600#
UPC:
092201120540
Valve Body Material:
Forged Brass
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.3