1-1/4 in. Forged Brass Full Port Threaded 600# Ball Valve
Series 8155L 1-1/4 in. Forged Brass Full Port Threaded 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Certified to NSF/ANSI 61-2012
- Meets federal safe water drinking water act, lead-free requirement
- 600 lb. CWP, 150lb. WSP
- Full port
- Lead-free forged brass body
- Blowout proof stem
- CSA approved under z21.15a for 1/2 psig (3/4 in. - 2 in.)
- CSA approved under 3-88 for 5 psig (3/4 in. - 2 in.)
- ISO 9001:2008 manufacturer
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 2012
- ASTM:
- ASTM A-283, ASTM B-36
- CSA Certified:
- CSA Z21.15A
- Clean Bagged:
- No
- Collection:
- Series 8155L
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Material:
- Forged Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-27/100
- Material:
- Forged Brass, Plastic, Forged Steel
- Material Type:
- PTFE
- NSF:
- NSF 61 2012
- NSF Certified:
- Yes
- Pressure Class:
- 150#, 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 092201401304
- Valve Body Material:
- Forged Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.7