This product requires certification to purchase.

4 in. Cast Brass Full Port Threaded 600# Ball Valve

Smith-Cooper

Series 8170 4 in. Cast Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #SC4377000110
  • Item #7886701
  • Manufacturer Part #4377000110
4.4 out of 5 Customer Rating
Brand image
Smith-Cooper

Series 8170 4 in. Cast Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #SC4377000110
  • Item #7886701
  • Manufacturer Part #4377000110
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 600 lb. WOG, 150 lb. WSP
  • Full port
  • Forged brass
  • Blow out proof stem
  • Chrome plated ball
  • Conforms to MSS-SP-110 specifications
  • Certified to NSF/ANSI 61.8
  • ISO 9001:2008 manufacturer
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ANSI:
ANSI 61-8
ASTM:
ASTM A-283, ASTM B-124 C37700, ASTM B-584 C85700
Clean Bagged:
No
Collection:
Series 8170
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Forged Steel
IAPMO Listed:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
7-19/50 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Cast Brass
NSF:
NSF 61-8
NSF Certified:
Yes
Pressure - High:
150, 600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
Yes
UPC:
092201232434
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
16 lb
cUPC Certified:
No