2 x 5-31/100 in. Compression Long Turn Pattern Seamless Hot Dipped Galvanized Steel Coupling
Series 82 2 x 5-31/100 in. Compression Long Turn Pattern Seamless Hot Dipped Galvanized Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized, Zinc Plated
- Collection:
- Series 82
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Long Turn Pattern, Straight
- IAPMO Listed:
- No
- Length:
- 5-31/100 in
- Material:
- Rubber, Steel
- Material Type:
- NBR
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 092201137425