1-1/2 in. Plastic Threaded Ball Valve
Series 9121 1-1/2 in. Plastic Threaded Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Schedule 40/80 PVC
- IPS
- 150 psi @ 180°F
- Molded in place construction
- White with blue handle
- EPDM O-ring
- Santoprene seat
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Series 9121
- Color Finish Name:
- Blue, White
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Length (in):
- 4-21/50 in
- Handle Material:
- ABS
- Height:
- 4-8/25 in
- IAPMO Listed:
- No
- Length:
- 5-13/100 in
- Material:
- Plastic
- Material Type:
- PVC, PTFE, Santoprene, ABS
- NSF Certified:
- No
- Pressure - High:
- 150
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- PTFE, Santoprene
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 0.8 lb