This product requires certification to purchase.

1/2 in. Brass Threaded Swing Check Valve

Smith-Cooper

Series 9193 1/2 in. Brass Threaded Swing Check Valve

  • Fast #
  • Part #SC4366000800
  • Item #10262795
  • Manufacturer Part #4366000800
5 out of 5 Customer Rating
Brand image
Smith-Cooper

Series 9193 1/2 in. Brass Threaded Swing Check Valve

  • Fast #
  • Part #SC4366000800
  • Item #10262795
  • Manufacturer Part #4366000800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 200 lb. cwp, 125 lb. wsp
  • Cast brass body
  • Forged brass disc
  • NBR seat
  • ISO 9001:2008 manufacturer
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASTM:
ASTM B-584
Collection:
Series 9193
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-2/25 in
Material:
Brass, Rubber
Material Type:
NBR
UPC:
092201435248
Valve Body Material:
Brass
Valve Disc Material:
Forged Brass
Valve Seat Material:
NBR
Valve Size:
1/2 in
Valve Type:
Swing Check Valve
Weight:
0.41 lb