1-1/4 in. Brass Threaded Swing Check Valve
Series 9193 1-1/4 in. Brass Threaded Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 32-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 200 lb. cwp, 125 lb. wsp
- Cast brass body
- Forged brass disc
- NBR seat
- ISO 9001:2008 manufacturer
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASTM:
- ASTM B-584
- Collection:
- Series 9193
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-19/100
- Material:
- Brass, Rubber
- Material Type:
- NBR
- UPC:
- 092201435279
- Valve Body Material:
- Brass
- Valve Disc Material:
- Forged Brass
- Valve Seat Material:
- NBR
- Valve Size:
- 1-1/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 1.33