2 in. 304 Stainless Steel Heavy Duty Clamp
Sharpe® 2 in. 304 Stainless Steel Heavy Duty Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Sharpe®
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 092201368157
- Weight:
- 0.73 lb