1 in. Forged Brass Full Port Threaded 600# Ball Valve
Sharpe® Series 10 1 in. Forged Brass Full Port Threaded 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full port
- 600 CWP
- Forged brass
- Blow out proof stem
- Threaded ends
- Lockable lever handle
Specifications
- ASME:
- ASME B16.11
- Clean Bagged:
- No
- Collection:
- Sharpe® Series 10
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2015
- Length:
- 2-89/100 in
- MA Approved:
- No
- Material:
- Forged Brass
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 1 lb
- cUPC Certified:
- No