3/4 in. Brass Full Port Threaded Ball Valve
Sharpe® Series 10 3/4 in. Brass Full Port Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bi-directional, bubble tight shut-off
- Size range: NPS 1/4 in. -4 in. (DN 8-100) full port
- Pressure rating: 600 CWP
- Body material: forged brass
- Standard: MSS SP-110
- End Connections: threaded
- Blowout proof stem
- Locking handle as standard
- Optional oval handles for smaller sizes
Documents
Specifications
- ASME:
- ASME B16.11
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Sharpe® Series 10
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Length:
- 2-37/100
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Forged Brass, Plastic, Steel
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure Class:
- 600#
- Recommended Valve Application:
- Cold Working Pressure
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Oval Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No