1 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve
Sharpe® Series 3903 1 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full port
- 1000 CWP
- Carbon steel ASTM A216 WCB or 316 stainless steel ASTM A351 CF8M
- Threaded or socket weld ends
- Blow-out proof stem
- Lockable lever
Specifications
- ASME:
- ASME B16.11, ASME B16.34
- ASTM:
- ASTM A-351 CF8M
- Collection:
- Sharpe® Series 3903
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Material:
- Stainless Steel
- Length:
- 3-8/25 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, RTFE
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Cold Working Pressure
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2 lb