This product requires certification to purchase.

3 in. Carbon Steel Full Port Flanged Ball Valve

Smith-Cooper

Sharpe® Series 50 3 in. Carbon Steel Full Port Flanged Ball Valve

  • Fast #
  • Part #SSV50114R030
  • Item #9532041
  • Manufacturer Part #4351004400
3.1 out of 5 Customer Rating
Brand image
Smith-Cooper

Sharpe® Series 50 3 in. Carbon Steel Full Port Flanged Ball Valve

  • Fast #
  • Part #SSV50114R030
  • Item #9532041
  • Manufacturer Part #4351004400
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ASME B16.34 design - full port, split body design meets all the requirements of ASME B16.34 for class 150 ball valves
  • Blow-out proof stem - The internal entry stem is machined with a heavy shoulder to prevent blowout
  • Anti-static configuration - Anti-static devices are included at two points on the valve stem to provide continuous ball-to-stem and stem-to body grounding, to prevent build-up of static charge in the valve
  • Live-loaded stem seals - Stem seals are live-loaded using belleville washers to provide consistent sealing forces, reducing or eliminating the need for frequent seal adjustment
  • Fully encapsulated body seals - Provides consistent and controlled loading of the body seal compression through a full metal-to-metal contact joint design, eliminating seal extrusion and potential body joint leakage
  • Integral mounting pad - Ideal for actuation, ISO 5211 mounting dimensions simplify fit and alignment between valve, bracketry, and actuator
  • Permits easy field conversion from manual operation to actuation
  • Lockable handle - Sharpe series 50 ball valves are supplied with lever handles designed to permit locking the valve in either the open or closed position
  • Sizes through 2" are supplied with a latch engaged at open and closed positions to prevent inadvertent operation
  • Larger sizes have a lockable pipe handle
  • Requires Certification

Specifications

API:
API 598
ASME:
ASME B16.10, ASME B16.34, ASME B16.5, ASME Class 150
ASTM:
ASTM A-216 WCB
Collection:
Sharpe® Series 50
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Stainless Steel
ISO:
ISO 5211, ISO 9001:2015
Length:
8 in
Material:
Carbon Steel, Plastic
Material Type:
RTFE, TFM
Pressure Class:
150#
Temperature Range:
-320 to 450 Deg F (-196 to 232 Deg C)
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RTFE, TFM
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
45 lb