4 in. Stainless Steel Full Port Flanged Ball Valve
Sharpe® Series 50 4 in. Stainless Steel Full Port Flanged Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ASME B16.34 design - full port, split body design meets all the requirements of ASME B16.34 for class 150 ball valves
- Blow-out proof stem - The internal entry stem is machined with a heavy shoulder to prevent blowout
- Anti-static configuration - Anti-static devices are included at two points on the valve stem to provide continuous ball-to-stem and stem-to body grounding, to prevent build-up of static charge in the valve
- Live-loaded stem seals - Stem seals are live-loaded using belleville washers to provide consistent sealing forces, reducing or eliminating the need for frequent seal adjustment
- Fully encapsulated body seals - Provides consistent and controlled loading of the body seal compression through a full metal-to-metal contact joint design, eliminating seal extrusion and potential body joint leakage
- Integral mounting pad - Ideal for actuation, ISO 5211 mounting dimensions simplify fit and alignment between valve, bracketry, and actuator
- Permits easy field conversion from manual operation to actuation
- Lockable handle - Sharpe series 50 ball valves are supplied with lever handles designed to permit locking the valve in either the open or closed position
- Sizes through 2" are supplied with a latch engaged at open and closed positions to prevent inadvertent operation
- Larger sizes have a lockable pipe handle
Specifications
- API:
- API 598
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5, ASME Class 150
- ASTM:
- ASTM A-351 CF8M
- Collection:
- Sharpe® Series 50
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Stainless Steel
- ISO:
- ISO 5211, ISO 9001:2015
- Length:
- 9 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, RTFE, TFM
- Pressure Class:
- 150#
- Temperature Range:
- -320 to 450 Deg F (-196 to 232 Deg C)
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE, TFM
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 75 lb