1 in. Stainless Steel Full Port Threaded Ball Valve
Sharpe® Series 50M 1 in. Stainless Steel Full Port Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OR
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OR
Product Details
Product Details
- Bi-directional, bubble tight shut-off
- Size range: NPS 1/4"-3" (DN 8-80) full port
- Pressure rating: 1000 cwp
- Body material: Cast stainless steel
- Standard: MSS SP-110
- End connections: Threaded
- Blow-out proof stem
- Lockable handle as standard
- Optional oval handles for smaller sizes
Specifications
- ASME:
- ASME B16.11, ASME B16.34
- ASTM:
- ASTM A-351 CF8M
- Collection:
- Sharpe® Series 50M
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Material:
- Stainless Steel
- ISO:
- ISO 9001:2015
- Length:
- 3-1/4
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, PTFE
- Pressure Class:
- 1000#
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 7.8