2 in. Stainless Steel Full Port Threaded 1000# Ball Valve
Sharpe® Series 5303 2 in. Stainless Steel Full Port Threaded 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full port
- 1000 CWP
- 316 stainless steel ASTM A-351 CF8M
- Blow out proof stem
- Lockable lever handle
- Threaded ends: ASME B16.11
- Shell and seat tests: ASME B16.34
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- Sharpe® Series 5303
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2015
- Length:
- 5-29/50 in
- MA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Cold Working Pressure
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No