This product requires certification to purchase.

3/8 in. Carbon Steel Standard Port Threaded Ball Valve

Smith-Cooper

Sharpe® Series 5457 3/8 in. Carbon Steel Standard Port Threaded Ball Valve

  • Fast #
  • Part #SSV54574OH003
  • Item #9532022
  • Manufacturer Part #4351011980
5 out of 5 Customer Rating
Brand image
Smith-Cooper

Sharpe® Series 5457 3/8 in. Carbon Steel Standard Port Threaded Ball Valve

  • Fast #
  • Part #SSV54574OH003
  • Item #9532022
  • Manufacturer Part #4351011980
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bi-directional, bubble tight shut-off
  • Size range: NPS 1/4"-3" (DN 8-50) standard port
  • Pressure rating: 2000 cwp; 1500 cwp [see data sheet for availability by size]
  • Body material: Cast carbon steel; cast stainless steel
  • End connections: Threaded
  • Blow-out proof stem
  • Lockable handle as standard
  • Optional oval handles for smaller sizes
  • Requires Certification

Specifications

ASME:
ASME B16.11, ASME B16.34
ASTM:
ASTM A-216 WCB
Collection:
Sharpe® Series 5457
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Handle Material:
Stainless Steel
ISO:
ISO 9001:2015
Length:
2-1/4 in
Material:
Carbon Steel, Plastic
Material Type:
RTFE
Pressure Class:
2000#
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Operator:
Locking Oval Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RTFE
Valve Size:
3/8 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.7 lb