3/4 in. Carbon Steel and Stainless Steel Full Port Socket Weld Ball Valve
Sharpe® Series 99 3/4 in. Carbon Steel and Stainless Steel Full Port Socket Weld Ball Valve
Product Details
Product Details
- Body material: 316 stainless steel, carbon steel, Hastelloy C & alloy 20
- Three-piece design: in-line serviceable swing-out center section allows easy access to internal valve components without disturbing alignment of pipe
- Stem design: live-loaded, bottom entry, blowout proof anti static stem features packing that extends valve cycle life over conventional ball valves and is the best choice for actuation, stem seals are live-loaded using Belleville springs to provide consistent sealing forces, reducing or eliminating the need for frequent seal adjustment
- Tongue and groove design: fully encapsulated body seals, allowing ends to be welded in-line, without time consuming and labor intensive disassembly, design compensates for bolt expansion and reduces the chance of external leakage, helps prevent seal ruptures in high pressure, cryogenic or steam applications
- Encapsulated body bolts: heavy duty stainless steel bolting is protected from outside environment assuring valve integrity, ideal for wash-downs
- Slotted seat design: relief slots help equalize body pressure and assure leak-tight sealing, seats also provide a wiping action that cleans ball and seats each time valve is cycled
- Choice of seats and seals: a wide variety of seat and seal materials are readily available for the most demanding applications including; TFE, RTFE, TFM™, Nova, Delrin®, PEEK, EPDM and Viton®
- Variety of end combinations: a wide choice of end connections are available including, but not limited to; threaded, socket weld, butt weld, flanged and flush bottom tank pad ends
- ISO 5211 integral mounting pad: ideal for actuation, centering lip feature assures precise alignment of bracket, stem and coupler, actuators may be retrofitted on existing Sharpe® series 84/99 without disruption of line integrity, allows for secondary containment unit to be added when necessary
- Lockable handle: all Sharpe® series 84/99 & FS84/FS99 valves are supplied with lever or pipe handles and are designed to permit locking the valve in either the open or closed position
Documents
Specifications
- API:
- API 598
- ASME:
- ASME B16.11, ASME B16.34, ASME Class 600
- ASTM:
- ASTM A-216 WCB, ASTM A-351 CF8M
- Clean Bagged:
- No
- Collection:
- Sharpe® Series 99
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 2-87/100
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 316, 300
- NSF Certified:
- No
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.7