This product requires certification to purchase.

4 in. Fiberglass Pipe

Fiber Glass System/Smith Fibercast

4 in. Fiberglass Pipe

  • Fast #
  • Part #N05994021
  • Item #1327974
  • Manufacturer Part #0599-402-1
4 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

4 in. Fiberglass Pipe

  • Fast #
  • Part #N05994021
  • Item #1327974
  • Manufacturer Part #0599-402-1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • For heat curing 4" to 8" connections
  • Requires Certification

Documents


Specifications

Material:
Fiberglass
PipeTubing Size:
4