2 in. Forged Steel Reduced Port Threaded Gate Valve
Style 0800 2 in. Forged Steel Reduced Port Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- Coating:
- Powder Coated
- Collection:
- Style 0800
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Material:
- Forged Steel, Carbon Steel
- Pressure Class:
- 800#
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Port Opening:
- Reduced Port
- Valve Size:
- 2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 20.5 lb