16 in. Aluminum Water Heater Pan
16 in. Aluminum Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 16 in
- Drain Location:
- Side
- Drain Opening:
- 1 in
- Hardware Included:
- No
- Material:
- Aluminum
- Rust Resistant:
- No
- Shape:
- Round
- UPC:
- 649933000505