22 in. Aluminum Water Heater Pan
22 in. Aluminum Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 22 in
- Drain Location:
- Side
- Length:
- 22 in
- Material:
- Aluminum
- Shape:
- Round
- UPC:
- 649933000932