This product requires certification to purchase.

24 in. Aluminum Water Heater Pan

Smitty Pan Manufacturing

24 in. Aluminum Water Heater Pan

  • Fast #
  • Part #S24ST
  • Item #3630095
  • Manufacturer Part #24-ST
5 out of 5 Customer Rating
Smitty Pan Manufacturing

24 in. Aluminum Water Heater Pan

  • Fast #
  • Part #S24ST
  • Item #3630095
  • Manufacturer Part #24-ST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
24
Drain Location:
Side
Length:
24
Material:
Aluminum
Shape:
Round
UPC:
649933000970