This product requires certification to purchase.

1 gal Floor Buff (Case of 4)

Snapback® 1 gal Floor Buff (Case of 4)

  • Fast #
  • Part #DVS101109740
  • Item #10559620
  • Manufacturer Part #101109740
4.3 out of 5 Customer Rating
Brand image

Snapback® 1 gal Floor Buff (Case of 4)

  • Fast #
  • Part #DVS101109740
  • Item #10559620
  • Manufacturer Part #101109740
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Leaves floor with high-gloss
  • Removes black heel marks
  • Removes scuffs
  • Repairs scratches
  • Pleasant fragrance
  • 1 gal covers 25000 sq-ft - 30000 sq-ft
  • Requires Certification

Specifications

Application:
Floor
Collection:
Snapback®
Color Finish Name:
Straw
Dilution Rate:
Ready to Use
Product Type:
Buffer
RPM:
1500
Size:
1 gal
Type:
D101109740
UPC:
807174561944
Weight:
15.12