10 in. Round Adhesive Duct To Plain
10 in. Round Adhesive Duct To Plain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 10 in
- Gauge (metal):
- 28 ga
- Height:
- 6 in
- Material:
- Steel
- Vent Duct Shape:
- Round