10 in. x 8 in. x 8 in. 28 ga Galvanized Steel Branch Wye
10 in. x 8 in. x 8 in. 28 ga Galvanized Steel Branch Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 10 in
- Diameter - Inside 2:
- 8 in
- Diameter - Inside 3:
- 8 in
- Gauge (metal):
- 28 ga
- Material:
- Steel
- UPC:
- 687384295194
- Vent Duct Shape:
- Round