10 in. x 9 in. x 7 in. Galvanized Steel Stub Wye
10 in. x 9 in. x 7 in. Galvanized Steel Stub Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 10 in
- Diameter - Inside 2:
- 9 in
- Diameter - Inside 3:
- 7 in
- Material:
- Steel
- Vent Duct Shape:
- Round