This product requires certification to purchase.

10 x 10 x 10 x 14 in. Duct Tee with Crimp

Snappy

10 x 10 x 10 x 14 in. Duct Tee with Crimp

  • Fast #
  • Part #SNA6106
  • Item #451021
  • Manufacturer Part #6-106
4.2 out of 5 Customer Rating
Brand image
Snappy

10 x 10 x 10 x 14 in. Duct Tee with Crimp

  • Fast #
  • Part #SNA6106
  • Item #451021
  • Manufacturer Part #6-106
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Duct Tee with Crimp
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
10
Diameter - Inside 2:
10
Diameter - Inside 3:
10
Fitting Type:
Straight Tee, Smoke Pipe Tee
Gauge (metal):
26
Height:
16
Length:
14
Material:
Steel
Width:
10
With Crimp:
Yes